Olfa EH-1 OLFA 25MM EH-1 EXTRA HEAVY DUTY UTI
Olfa
EH-1 OLFA 25MM EH-1 EXTRA HEAVY DUTY UTI
OLFA 25mm EH-1 Extra Heavy Duty Utility Knife
MI ITEM #10899339
MFR #EH-1 OLFA 25MM EH-1 EXTRA HEAVY DUTY UTI
List Price
$16.46
/each
List Price
$16.46
/each
Olfa
EH-1 OLFA 25MM EH-1 EXTRA HEAVY DUTY UTI
OLFA 25mm EH-1 Extra Heavy Duty Utility Knife
MI ITEM #10899339
MFR #EH-1 OLFA 25MM EH-1 EXTRA HEAVY DUTY UTI
Olfa EH-1 OLFA 25MM EH-1 EXTRA HEAVY DUTY UTI
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Olfa
EH-1 OLFA 25MM EH-1 EXTRA HEAVY DUTY UTI

OLFA 25mm EH-1 Extra Heavy Duty Utility Knife
MI ITEM #10899339
MFR #EH-1 OLFA 25MM EH-1 EXTRA HEAVY DUTY UTI

Availability:
Factory Order
List Price
$16.46
/each
List Price
$16.46
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
EH-1 OLFA 25MM EH-1 EXTRA HEAVY DUTY UTI

Specifications

Length
0.75 in
Weight
0.3 lbs
Width
3.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data