1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Olfa
RM-MG/NBL OLFA RM-MG/NBL 24" X 36" DOUBL
OLFA RM-MG/NBL 24" x 36" Double Sided Rotary Mat, Navy
MI ITEM #
10899370
MFR #
RM-MG/NBL OLFA RM-MG/NBL 24" X 36" DOUBL
List Price
$80.88
/each
Qty
List Price
$80.88
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Home & Office Supplies
Surface Protectors
Olfa RM-MG/NBL OLFA RM-MG/NBL 24" X 36" DOUBL
Olfa
RM-MG/NBL OLFA RM-MG/NBL 24" X 36" DOUBL
OLFA RM-MG/NBL 24" x 36" Double Sided Rotary Mat, Navy
MI ITEM #
10899370
MFR #
RM-MG/NBL OLFA RM-MG/NBL 24" X 36" DOUBL
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Olfa
RM-MG/NBL OLFA RM-MG/NBL 24" X 36" DOUBL
OLFA RM-MG/NBL 24" x 36" Double Sided Rotary Mat, Navy
MI ITEM #
10899370
MFR #
RM-MG/NBL OLFA RM-MG/NBL 24" X 36" DOUBL
Availability:
Factory Order
List Price
$80.88
/each
Sign in
for your price
Qty
List Price
$80.88
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
RM-MG/NBL OLFA RM-MG/NBL 24" X 36" DOUBL
Specifications
Length
0.88 in
Width
25.25 in
Height
37.38 in
Weight
15.75 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more