Overview
Mfr description
D-0808-FBPO BSP O RING FEM SWIVEL 60DG R
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353128206
- UPC_NO822353128206
- Weight0.30 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data