Motion
UVPE150X100
Industrial Hose - 7 psi Working Pressure, Material Handling Hose Type, Polyurethane Cover Material
MI ITEM #10921024
MFR #UVPE150X100
Your Price$17.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 7 psi Working Pressure, Material Handling Hose Type, Polyurethane Cover Material
MI ITEM #10921024
MFR #UVPE150X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.69/ft(List $23.55)

Overview

Mfr description
UVPE150X100 UVPE TPU/PP W/ST WRE 1-1/2X1
  • Thick Abrasion Resistant Polyurethane Tube - Designed for dry applications where severe abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Crush Resistant Construction - Hose rebounds to shape without structural damage when crushed; material keeps flowing. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Convoluted Outer Cover - Provides increased hose flexibility. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Oil Resistant Polyurethane Tube - Resists most animal and petroleum based oils. Phthalate Free

Specifications

  • Product Types
    UVPE™ Series Heavy Duty Polyurethane Material Handling Hose With Grounding Wire
  • Hose Type
    Material Handling Hose
  • Working Pressure
    7 psi
  • Additional Details
    Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    Flexible Polyurethane
  • Color
    Transparent
  • Typical Applications
    Material handling - heavy duty abrasive, Plastic processing equipment
  • Manufacturer Upc Number
    822353072967
  • UPC_NO
    822353072967
  • Cover Material
    Polyurethane
  • Reinforcement Material
    Polypropylene Helical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text