Motion
66261183827

NORTON ABRASIVES
66261183827

Norton - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, C-wt. Anti Loading Paper Backing Material, P150 Grit, Gold Color
MI ITEM #10958014
MFR #66261183827
List Price$93.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261183827

Norton - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, C-wt. Anti Loading Paper Backing Material, P150 Grit, Gold Color
MI ITEM #10958014
MFR #66261183827

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.07/each for your price

Overview

Mfr description
66261183827 PAPER PSA DISCS
  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
  • Good choice for fine grit finishing and micro-finishing on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals
  • individually tabbed PSA discs allow for quick removal and disposal of the backing, clean discs and easy storage

Specifications

  • Manufacturer Package Quantity
    100
  • Disc Diameter
  • Grit Number
    P150
  • Max Rpm
    15000 rpm
  • Abrasive Type
    Coated Paper Discs,Discs
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    C-wt. Anti Loading Paper
  • Backing Weight
    C-wt. Anti Loading Paper
  • Color
    Gold
  • Overall Diameter
    6 in
  • Manufacturer Stock Number
    66261183827
  • Manufacturer Upc Number
    662611838276
  • UPC_NO
    66261183827
  • Application
    Blending,Finishing,Paint Removal,Sanding
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Attachment Type
    Pressure Sensitive Adhesive
  • Back Mounting Type
    Pressure Sensitive Adhesive
  • Diameter
    6 in
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Coat Type
    Coated
  • Pad Diameter
    6 in
  • Mineral Type
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Color Finish
    Gold
  • Color When Dry
    Gold
  • Connection Type
    Pressure Sensitive Adhesive
  • Disc Type
    Paper PSA Disc
  • Mounting Type
    Pressure Sensitive Adhesive
  • Grit FEPA
    P150 Grit
  • Harmonization Code
    6805.20.0000
  • Material Application
    300 Series Stainless,Aluminum,Brass,Bronze,Fiberglass/Composites,Hard Carbon Steels,Hard Woods,Soft Carbon Steels,Soft Woods,Super Alloys,Titanium
  • Package Quantity
    1
  • Maximum Speed
    15000 rpm
  • Outside Diameter
    6 in
  • Size
    6 in
  • Stone Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text