1/2 x 1 x 6 In. Cylindrical - No End Cut Double Cut SA-5 Tungsten Carbide Burr
MI ITEM #10959355
MFR #69957360674
Availability:
Factory Order
List Price
$87.14
/each
for your price
List Price
$87.14
/each
for your price
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
69957360674 CARBIDE BURRS
Hard tungsten carbide burrs with strong tooth formulations and numerous cutting edges for extended life and less changeover downtime versus other cutting tools
Higher stock removal, and smaller, granular chip-break on hard-to-grind workpieces versus other carbide burrs
Perform well at higher temperatures and can be used longer than high-speed steel tools – even if your operation generates some heat
Designed for standard metal removal
Specifications
Cutting Edge Type
Cylindrical - No End Cut, Cylindrical - No End Cut
End Type
Cylindrical - No End Cut, Cylindrical - No End Cut
Head Material
Tungsten Carbide
Overall Length
6 in, 6 in
Shank Diameter
1/4 in, 1/4 in
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data