Motion
1985H7EL

MEGADYNE
1985H7EL

Micro V-Belt - H Belt Section:, 7 Ribs, 198.50 in Overall Length, V-Ribbed
MI ITEM #10969769
MFR #1985H7EL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1985H7EL

Micro V-Belt - H Belt Section:, 7 Ribs, 198.50 in Overall Length, V-Ribbed
MI ITEM #10969769
MFR #1985H7EL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1985H7EL MULTI-RIB

Specifications

  • Section
    H
  • Overall Length
    198.50 in
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    7
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    1985H7EL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text