1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
300XL500
XL, 0.2000 in Pitch, 762 mm Pitch Length, 127 mm Width, Chloroprene Material
MI ITEM #
10971702
MFR #
300XL500
List Price
$202.99
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 300XL500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
300XL500
XL, 0.2000 in Pitch, 762 mm Pitch Length, 127 mm Width, Chloroprene Material
MI ITEM #
10971702
MFR #
300XL500
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$202.99
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
300XL500 TIMING BELT - XL PITCH
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Length
762 mm
Overall Width
127 mm
Material
Chloroprene
Pitch Length
762 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data