Overview
Mfr description
565L29 MULTI-RIB
Specifications
- SectionL
- Overall Length56.50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs29
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number565L29
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data