1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
725H118
H, 0.5000 in Pitch, 72.5000 in Pitch Length, 1.1800 in Width, 145 Teeth, Chloroprene Material
MI ITEM #
10976497
MFR #
725H118
List Price
$133.20
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 725H118
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
725H118
H, 0.5000 in Pitch, 72.5000 in Pitch Length, 1.1800 in Width, 145 Teeth, Chloroprene Material
MI ITEM #
10976497
MFR #
725H118
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$133.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
725H118 TIMING BELT - H PITCH
Specifications
Belt Type
H
Pitch
0.5000 in
Overall Length
72.5000 in
Overall Width
1.1800 in
Material
Chloroprene
Number Of Teeth
145
Pitch Length
72.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data