Overview
Mfr description
5204JC3 200 DBL ROW 3200/5200 ANG CONTAC
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Overall Length47 mm
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeTapered Roller Bearing Full Assemblies
- Country of OriginJP
- Measurement StandardMetric
- Manufacturer Upc Number029176775901
- UPC_NO029176775901
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data