Motion
STF23180CAG5MKE4C3

NSK CORP, BEARING DIV
STF23180CAG5MKE4C3

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #11048838
MFR #STF23180CAG5MKE4C3
List Price$88,220.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
STF23180CAG5MKE4C3

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #11048838
MFR #STF23180CAG5MKE4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88,220.42/each for your price

Overview

Mfr description
STF23180CAG5MKE4C3 TAPERED ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Maximum RPM (Grease)
    380 rpm
  • Max Rpm
    480 rpm
  • Cage Material
    Brass
  • Fillet Radius
    5 mm
  • Series
    231
  • Manufacturer Upc Number
    192661104972
  • UPC_NO
    192661104972
  • Harmonization Code
    8482300080
  • Weight
    255.37 kg
  • Maximum Speed
    480 rpm
  • Description
    Spherical roller bearing, series 231, STF: Long-life Super-TF steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text