Motion
23236CE4
Spherical Roller Bearing - 180 mm ID, 320 mm OD, 112 mm Width, Straight Bore
MI ITEM #11049082
MFR #23236CE4
Your Price$5,698.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 180 mm ID, 320 mm OD, 112 mm Width, Straight Bore
MI ITEM #11049082
MFR #23236CE4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,698.43/each(List $6,838.12)

Overview

Mfr description
23236CE4 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Static Load Capacity
    474346.99 lbf
  • Maximum RPM (Grease)
    850 rpm
  • Series
    232
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176031915
  • UPC_NO
    029176031915
  • Harmonization Code
    8482300080
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text