Motion
DPES0008
Solid Bar Stock - 1 in OD, 4 in Overall Length, Powdered Metal Material
MI ITEM #11057950
MFR #DPES0008
Your Price$76.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - 1 in OD, 4 in Overall Length, Powdered Metal Material
MI ITEM #11057950
MFR #DPES0008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.57/each(List $102.32)

Overview

Mfr description
DPES0008 SOLID X 1 X 4 DRI-PLANE PM BAR

Specifications

  • Material
    Powdered Metal
  • Outside Diameter
    1 in
  • Overall Length
    4 in
  • Operating Temperature Range
    -40 to 700 °F
  • Maximum P Value
    1600
  • Maximum PV Value
    40000
  • Max V Value
    1000
  • UPC_NO
    717905089275
  • Length
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text