Motion
FC3U216E3 1 FLG CART BALL BRG

LINK-BELT
FC3U216E3 1 FLG CART BALL BRG

FC3U216E3 1 FLG CART BALL BRG
MI ITEM #11063237
MFR #FC3U216E3 1 FLG CART BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3U216E3 1 FLG CART BALL BRG

FC3U216E3 1 FLG CART BALL BRG
MI ITEM #11063237
MFR #FC3U216E3 1 FLG CART BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC3U216E3 FC3U216E3 1 FLG CART BALL BRG

Specifications

  • Bore Diameter
  • Overall Width
    4.3800 in
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Expansion Type
    Non-Expansion
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Radial Dynamic Load Capacity
    3150 lbs
  • Housing Construction
    One Piece
  • Radial Static Load Capacity
    1760 lbs
  • Max Rpm
    1000 rpm
  • Seal Type
    Multi-Lip Contact Seal
  • Manufacturer Upc Number
    662864624756
  • Weight
    2.36 lbs
  • Overall Height
    1.3600 in
  • Overall Length
    4.3800 in
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text