Motion
ZMC56150451 6 15/16 CARTRIDGE RLR BRG

REXNORD INC
ZMC56150451 6 15/16 CARTRIDGE RLR BRG

ZMC56150451 6 15/16 CARTRIDGE RLR BRG
MI ITEM #11064077
MFR #ZMC56150451 6 15/16 CARTRIDGE RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC56150451 6 15/16 CARTRIDGE RLR BRG

ZMC56150451 6 15/16 CARTRIDGE RLR BRG
MI ITEM #11064077
MFR #ZMC56150451 6 15/16 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZMC56150451 ZMC56150451 6 15/16 CARTRIDG

Specifications

  • Outside Diameter
    8.0460 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Overall Width
    11.5000 in
  • Radial Dynamic Load Capacity
    43240 lbf
  • Radial Static Load Capacity
    53500 lbf
  • Seal Type
    Lip
  • Manufacturer Upc Number
    782934939044
  • Weight
    119.00 lbs
  • Max Rpm
    800 rpm
  • Overall Height
    11.5000 in
  • Overall Length
    11.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text