Overview
Mfr description
10605994 62.CBC.CPLG STR SD .5906X.3937
Specifications
- SeriesC-Style Miniatures
- Coupling Size Code62
- Weight0.59 lb
- StyleCBC
- Torque Rating (in-lb)300 in-lb
- Product TypeComplete Disc Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data