Motion
SEP3-3648
THREE STEP WORK PLATFORM, WITH HANDRAILS. 800 LBS CAPACITY
MI ITEM #11102444
MFR #SEP3-3648
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THREE STEP WORK PLATFORM, WITH HANDRAILS. 800 LBS CAPACITY
MI ITEM #11102444
MFR #SEP3-3648

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SEP3-3648 THREE STEP WORK PLATFORM, WITH

Specifications

  • Ladder Type
    Single Entry Work Platforms
  • Number of Steps
    3
  • Weight Capacity
    800 lb
  • Step Type
    Serrated
  • Top Step Depth
    48.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text