Motion
127335
Ceramic Tile Cleaner
MI ITEM #11204261
MFR #127335
Your Price$149.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ceramic Tile Cleaner
MI ITEM #11204261
MFR #127335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$149.28/each(List $171.68)

Overview

Mfr description
127335 CLEANER, CERAMIC TILE 5 GAL PAIL
  • Removes stains from grout and brightens it; Effective in all water types; USDA applicable, C1

Specifications

  • Product Types
    Bathroom Care
  • Form
    Liquid
  • Concentration
    Concentrated
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Disinfectant Content
    Does Not Contain Disinfectant
  • Scent
    Pleasant
  • Color
    Violet
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Application Instructions
    Apply as a spray or with sponge, cloth or brush
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Chemical Type
    Water-based
  • Cleaner Type
    Ceramic and Tile cleaner
  • Flammability
    Not Flammable
  • Food Grade
    A4
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Ceramic and tile
  • Product Line
    Zep
  • Manufacturer Lead Time
    5 - 7 Days
  • Package Size
    1 x 5 gal (US)
  • Storage Dimension Length
    12 in
  • Storage Dimension Width
    12 in
  • Storage Dimension Height
    15 in
  • Manufacturer Upc Number
    690858127341
  • UPC_NO
    690858127341
  • ECCN
    EAR99
  • Harmonization Code
    3402.90.1000
  • Application
    Dirt, body oils, stains, scale, soap scum
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer.
  • Weight
    46.7 lbs
  • Package Quantity
    1 Per Case
  • Flash Point
    Does not flash
  • Certification
    none
  • Composition
    edta, 2-butoxyethanol, sodium metasilicate, surfactants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text