1-800-526-9328Support Center
Motion
2-10199

GKS Lifting & Moving Solutions LLC
2-10199

PE Electric pump
MI ITEM #11205239
MFR #2-10199
List Price$7,546.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GKS Lifting & Moving Solutions LLC
2-10199

PE Electric pump
MI ITEM #11205239
MFR #2-10199

Availability:Factory Order
List Price$7,546.59/each
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
2-10199 PE ELECTRIC PUMP

Specifications

  • Country of Origin
    US
  • Height
    19.4 in
  • Length
    11.3 in
  • Weight
    66 lbs
  • Width
    9.3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text