Motion
BL222

NTN
BL222

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #11207236
MFR #BL222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL222

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #11207236
MFR #BL222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BL222 MAX TYPRE BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.4961 in, 38.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Max Rpm
    3400 rpm
  • Manufacturer Catalog Number
    BL222
  • Manufacturer Upc Number
    4547359028829
  • UPC_NO
    4547359028829
  • Weight
    10.759 lbs
  • Description
    BL222 MAX TYPRE BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL222 is a 110 mm bore radial deep groove ball bearing with an open design and a 200 mm outside diameter for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text