Dewalt DCD999B 20V HAMMER DRILL/DRIVER
Dewalt
DCD999B 20V HAMMER DRILL/DRIVER
20V MAX* 1/2 in. Brushless Cordless Hammer Drill/Driver with FLEXVOLT ADVANTAGE(TM) (Tool Only)
MI ITEM #11278540
MFR #DCD999B 20V HAMMER DRILL/DRIVER
List Price
$307.77
/each
List Price
$307.77
/each
Dewalt
DCD999B 20V HAMMER DRILL/DRIVER
20V MAX* 1/2 in. Brushless Cordless Hammer Drill/Driver with FLEXVOLT ADVANTAGE(TM) (Tool Only)
MI ITEM #11278540
MFR #DCD999B 20V HAMMER DRILL/DRIVER
Dewalt DCD999B 20V HAMMER DRILL/DRIVER
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dewalt
DCD999B 20V HAMMER DRILL/DRIVER

20V MAX* 1/2 in. Brushless Cordless Hammer Drill/Driver with FLEXVOLT ADVANTAGE(TM) (Tool Only)
MI ITEM #11278540
MFR #DCD999B 20V HAMMER DRILL/DRIVER

Availability:
Factory Order
List Price
$307.77
/each
List Price
$307.77
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
DCD999B 20V HAMMER DRILL/DRIVER
  • Up to 42% more power** when paired with FLEXVOLT batteries
  • Compatible with all DEWALT 20V MAX* and FLEXVOLT Batteries
  • GREAT BIT GRIP: Heavy-duty 1/2 in. ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • OPTIMIZE TOOL to task with 3-speed transmission

Specifications

Batteries Included
No
Battery Voltage
20 V
CSA Certified
No
Charger Included
No
Chuck Size
1/2 in, 1/2 in
Chuck Type
Keyless
Drill Type
Hammer Drill
ETL Listed
No
Finish Coating
Yellow/Black
Handle Type
Pistol
Housing Material
Plastic
Impact Rate
38250 per minute, 38250 per minute
Includes
Side handle
Number Of Batteries Required
1
Package Length
12.441 in
Power Source
Electric - Cordless
Reverse Torque
Yes
Tool Weight
3.54 lbs
UL Listed
Yes
Variable Speed
Yes, Yes
Warranty
3 year limited warranty/1 year free service contract/90 day money back guarantee
Width
2.7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data