Overview
Mfr description
14863 POWER CORD 4160-CDSKT-110
- SmartWasher® replacement part
- Power Cord - 110v, 12 ft KIT
Specifications
- Manufacturer Upc Number649123001558
- UPC_NO649123001558
- ECCNEAR99
- Container TypeReplacement Part
- Container Size/TypeReplacement Part
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data