Motion
PHS 80-1AH16

SKF
PHS 80-1AH16

Roller Chain Sprocket - 80 / 1 in, A Hub, 16 Teeth, Steel Material
MI ITEM #11309294
MFR #PHS 80-1AH16
List Price$39.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-1AH16

Roller Chain Sprocket - 80 / 1 in, A Hub, 16 Teeth, Steel Material
MI ITEM #11309294
MFR #PHS 80-1AH16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.54/each for your price

Overview

Mfr description
PHS 80-1AH16 SPROCKET

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    5.6299 in
  • Weight
    2.91 lbs, 1.32 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text