Motion
PHS 10B-2TB57

SKF
PHS 10B-2TB57

57 Teeth, Steel Material
MI ITEM #11320907
MFR #PHS 10B-2TB57
List Price$349.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-2TB57

57 Teeth, Steel Material
MI ITEM #11320907
MFR #PHS 10B-2TB57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$349.01/each for your price

Overview

Mfr description
PHS 10B-2TB57 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    57
  • Material
    Steel
  • Maximum Bore Diameter
    2.5000 in
  • Length Through Bore
    1.7717 in
  • Pitch Diameter
    11.3457 in
  • Overall Width
    1.7717 in
  • Hub Diameter
    4.3307 in
  • Weight
    21.76 lbs, 9.87 kg
  • Chain Number & Pitch
    10B / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text