Motion
PHG E480

SKF
PHG E480

Classical Wrapped V-Belt - E, 1-1/2 in Top Width, 1 Strand, 484 in Nominal Outside Length, Smooth
MI ITEM #11324344
MFR #PHG E480
List Price$640.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG E480

Classical Wrapped V-Belt - E, 1-1/2 in Top Width, 1 Strand, 484 in Nominal Outside Length, Smooth
MI ITEM #11324344
MFR #PHG E480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$640.77/each for your price

Overview

Mfr description
PHG E480 BELTING AND BELT DRIVE

Specifications

  • Section
    E
  • Number Of Strands
    1
  • Nominal Outside Length
    484 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1-1/2 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    29/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text