Motion
ZUSA-STF-QC-191

USA INDUSTRIALS INC
ZUSA-STF-QC-191

USA Sealing Sanitary Tube Fitting - Quick-Clamp to Butt Weld Type, 304 Stainless Steel Material, Straight Shape, Polished
MI ITEM #11448002
MFR #ZUSA-STF-QC-191
List Price$71.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-STF-QC-191

USA Sealing Sanitary Tube Fitting - Quick-Clamp to Butt Weld Type, 304 Stainless Steel Material, Straight Shape, Polished
MI ITEM #11448002
MFR #ZUSA-STF-QC-191

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.13/each for your price

Overview

Mfr description
ZUSA-STF-QC-191 SANITARY FITTING - 304 S
  • These are also known as tank ferrules and have an extra thick wall for welding to pressure vessels and tanks
  • Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

Specifications

  • Material
    304 Stainless Steel
  • Appearance
    Polished
  • Shape
    Straight
  • Specifications Met
    3A 63-03
  • For Tube Outside Diameter
    1-1/2 in
  • For Flange Outside Diameter
    1.984 in
  • Length
    1-5/8 in
  • Wall Thickness
    0.153 in
  • Connection Type
    Quick-Clamp to Butt Weld

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text