USA Industrials INC BULK-CGF-404
USA Industrials INC
BULK-CGF-404
USA Sealing - 3 in Coupling Size
MI ITEM #11448717
MFR #BULK-CGF-404
List Price
$38.48
/each
List Price
$38.48
/each
USA Sealing - 3 in Coupling Size
MI ITEM #11448717
MFR #BULK-CGF-404
USA Industrials INC BULK-CGF-404
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 3 in Coupling Size
MI ITEM #11448717
MFR #BULK-CGF-404

Availability:
Factory Order
List Price
$38.48
/each
List Price
$38.48
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
BULK-CGF-404 CAM AND GROOVE FITTING - PO
  • Type E: Cam and Groove hose plugs with barbed end
  • Polypropylene is lightweight with good abrasion and corrosion resistance.

Specifications

Barb Length
3 in
Coupling Size
3.0000 in - 3 in
Material
Polypropylene
Pressure Rating
200 psi (@ 72F)
Specifications Met
A-A-59326
Style
E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data