USA Sealing Inc BULK-PD-458
USA Sealing Inc
BULK-PD-458
Self-Supported Clear Panel Dividers with Square Corners - 1/8" T x 36" W x 36" H - Set of 6 Units
MI ITEM #11452132
MFR #BULK-PD-458
List Price
$188.55
/each
List Price
$188.55
/each
Self-Supported Clear Panel Dividers with Square Corners - 1/8" T x 36" W x 36" H - Set of 6 Units
MI ITEM #11452132
MFR #BULK-PD-458
USA Sealing Inc BULK-PD-458
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Supported Clear Panel Dividers with Square Corners - 1/8" T x 36" W x 36" H - Set of 6 Units
MI ITEM #11452132
MFR #BULK-PD-458

Availability:
Factory Order
List Price
$188.55
/each
List Price
$188.55
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
BULK-PD-458 SELF-SUPPORTED CLEAR PLASTIC
  • Also known as sneeze or cough guards, these optically clear plastic dividers are used to separate individuals that come into close contact with one another
  • Comes with self-supporting legs so it requires little setup time and is portable.

Specifications

Thickness
0.1250 in - 1/8 in
Thickness Tolerance
0.088 in - 0.197 in
Color
Clear
Clarity
Clear
Installation Type
Self-Supported
Material
Plastic
Units Per Set
6
Divider Leg Dimensions (W x H)
12 in x 12 in
Divider Leg Slot Dimensions (W x H)
0.125 in x 6 in
Divider Leg Thickness
0.25 in
Self-Supported Divider Slot Dimensions (W x H)
0.25 in x 6 in
Self-Supported Divider Slot Edge Offset
9 in
Edge Profile
Square

Compliance & Safety Data

Click on an icon to learn more