Motion
04T204V
WALTER SURFACE TECHNOLOGIES Polishing disc - 2 in Disc Diameter, Felt/Wool Abrasive Material, White Color
MI ITEM #11458078
MFR #04T204V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Polishing disc - 2 in Disc Diameter, Felt/Wool Abrasive Material, White Color
MI ITEM #11458078
MFR #04T204V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04T204V 2" TWIST FELT DISC 5-PACK
  • Finishing paste, Mirror finishing
  • Hook and loop fastening for Quick Step System
  • Ideal to work with 2" and 3" air tools
  • Long life

Specifications

  • Abrasive Material
    Felt/Wool
  • Abrasive Type
    Twist Finishing
  • Application
    Polishing
  • Color
    White
  • Disc Diameter
  • Grade
    Polish
  • Manufacturer Package Quantity
    5.000
  • Manufacturer Stock Number
    04T204V
  • Manufacturer Upc Number
    662980235645
  • Max Rpm
    30000
  • Mounting Type
    TR
  • Package Quantity
    5.000
  • Pad Diameter
    2 in
  • Wheel Diameter
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text