Motion
ZUSAE70132
EPDM O-Ring - Dash 132 - Pack of 10
MI ITEM #11486295
MFR #ZUSAE70132
List Price$8.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM O-Ring - Dash 132 - Pack of 10
MI ITEM #11486295
MFR #ZUSAE70132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.71/each for your price

Overview

Mfr description
ZUSAE70132 EPDM O-RING - DASH 132 - PACK
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals

Specifications

  • Cross Section
    0.103 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    EPDM
  • Cross Section Shape
    Round
  • Temperature Range
    -70° to 300° F
  • Durometer
    70A
  • Standard Package Quantity
    10
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005191528

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text