Motion
BULK-FG-226
Ring Aramid with Buna-N Binder Flange Gasket for 1/2" Pipe - 1/16" Thick - Class 300
MI ITEM #11488648
MFR #BULK-FG-226
List Price$1.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Aramid with Buna-N Binder Flange Gasket for 1/2" Pipe - 1/16" Thick - Class 300
MI ITEM #11488648
MFR #BULK-FG-226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.54/each for your price

Overview

Mfr description
BULK-FG-226 RING ARAMID WITH BUNA-N BIND

Specifications

  • Nominal Pipe Size
    1/2 in
  • Outside Diameter
    2-1/8 in
  • Gasket Type
    Ring
  • Material
    Aramid with Buna-N Binder
  • Number Of Bolt Holes
    0
  • Bolt Hole Diameter
    0
  • Temperature Range
    -100° to 400 °F
  • Standards Met
    ASME B16.21
  • Color
    Blue
  • UPC_NO
    193005014780

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text