USA Industrials INC ZUSA-RC-669
USA Industrials INC
ZUSA-RC-669
EPDM Cord Stock - 0.187" Cross Section x 5 ft. Long
MI ITEM #11490964
MFR #ZUSA-RC-669
List Price
$6.14
/each
List Price
$6.14
/each
EPDM Cord Stock - 0.187" Cross Section x 5 ft. Long
MI ITEM #11490964
MFR #ZUSA-RC-669
USA Industrials INC ZUSA-RC-669
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM Cord Stock - 0.187" Cross Section x 5 ft. Long
MI ITEM #11490964
MFR #ZUSA-RC-669

Availability:
Factory Order
List Price
$6.14
/each
List Price
$6.14
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
ZUSA-RC-669 EPDM CORD STOCK - 0.187" CRO

Specifications

Color
Black, Black
Cross Section
0.1870 in
Cross Section Shape
Round, Round
Durometer
70A
Grade
Standard, Standard
Hardness
Standard HBS, Standard HBS
Material
EPDM
Product Type
O-Ring & Gasket Cord Stock
Temperature Range
-65° to 300 °F
Tensile Strength
1500 psi
Durometer
70A
Length
5 ft.
Material
EPDM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data