Overview
Mfr description
557073 COMPACT CYLINDER ADN-1"-1/2"-I-P-
Specifications
- Bore Diameter1.0000 in
- Stroke0.5000 in
- SeriesADN
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data