Motion
SUCNPT206-18

IPTCI BEARINGS
SUCNPT206-18

Take-Up Ball Bearing Unit - 1-1/8 in Bore, Nickel Plated Housing, Standard Duty
MI ITEM #11530636
MFR #SUCNPT206-18
List Price$417.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCNPT206-18

Take-Up Ball Bearing Unit - 1-1/8 in Bore, Nickel Plated Housing, Standard Duty
MI ITEM #11530636
MFR #SUCNPT206-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$417.90/each for your price

Overview

Mfr description
SUCNPT 206 18 B4S- SS/CR MTD BALL

Specifications

  • Bore Diameter
  • Bearing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Finish Coating
    Nickel Plated
  • Type Of Bearing
    Ball Bearing
  • Grease Type
    H1 Food Grade Grease
  • Manufacturer Catalog
  • Weight
    2.9 lbs
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text