Motion
GUK18
Bearing Lock Nut - M90x2 mm Thread Size, Steel Material
MI ITEM #11534263
MFR #GUK18
Your Price$125.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - M90x2 mm Thread Size, Steel Material
MI ITEM #11534263
MFR #GUK18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.87/each(List $157.33)

Overview

Mfr description
GUK18 GUK TYPE METRIC LOCKNUTA1- ADAPTER

Specifications

  • Thread Size
  • Material
    Steel
  • Lock Nut Type
    Bearing Lock Nut
  • UPC_NO
    80067519986
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text