Motion
SHCST210-50MM
Take-Up Ball Bearing Unit - 50 mm Bore, Cast Iron Housing
MI ITEM #11538962
MFR #SHCST210-50MM
Your Price$699.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 50 mm Bore, Cast Iron Housing
MI ITEM #11538962
MFR #SHCST210-50MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$699.71/each(List $874.63)

Overview

Mfr description
SHCST210-50MM ECC SS TAKE-UP BEARING 50M

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball Bearing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    SHCST210-50MM
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    80067520973
  • Weight
    2.8 lbs
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text