Overview
Mfr description
SR2-FC-308R3XP SR2 FC, 3-1/2", EXB8-SRE/
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Piloted Flange
- Expansion TypeExpansion Bearing (Floating)
- Type Of BearingSpherical Roller
- UPC_NO80067531935
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data