Motion
05B-114A
Stock Bore Sprocket - 05B / 8 mm, "A" Hub, 114 Teeth, Steel Material
MI ITEM #11543727
MFR #05B-114A
List Price$386.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 05B / 8 mm, "A" Hub, 114 Teeth, Steel Material
MI ITEM #11543727
MFR #05B-114A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$386.23/each for your price

Overview

Mfr description
05B-114A 8X3 METRIC PLT SPROCKET Z114S1-

Specifications

  • Chain Number & Pitch
    05B / 8 mm
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "A"
  • Number Of Teeth
    114
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    A
  • Chain Roller Diameter
    5 mm
  • Chain Roller Width
    3 mm
  • UPC_NO
    80067524703
  • Weight
    1.7 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text