Overview
Mfr description
10B-3-100A 5/8 TRP METRIC PLT SPRKT Z100
Specifications
- Chain Number & Pitch10B / 5/8 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth100
- Bore TypeRough Stock Bore
- Number Of Strands Across3
- MaterialSteel
- Hub TypeA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data