Motion
24H300-6FS11
24H300-6FS11, Timing Pulley 1-1/8 Inch Minimum Plain Bore
MI ITEM #11564308
MFR #24H300-6FS11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24H300-6FS11, Timing Pulley 1-1/8 Inch Minimum Plain Bore
MI ITEM #11564308
MFR #24H300-6FS11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24H300-6FS11 24H300-6FS11, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    95.60 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057630222
  • UPC_NO
    195057630222
  • Finish
    Black Oxide
  • Tooth Style
    H
  • Width
    5.0 in.
  • For Belt Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text