Motion
24LH075
24LH075, Timing Pulley H
MI ITEM #11564337
MFR #24LH075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24LH075, Timing Pulley H
MI ITEM #11564337
MFR #24LH075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24LH075 24LH075, TIMING PULLEY, H

Specifications

  • Number Of Teeth
  • Outside Diameter
    72 mm
  • Material
    Steel
  • Manufacturer Upc Number
    195057626430
  • UPC_NO
    195057626430
  • Tooth Style
    L
  • Width
    3.375 in.
  • For Belt Width
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text