Motion
32XL037M6FA12
32XL037M6FA12, Timing Pulley 12 mm Finished Bore
MI ITEM #11569895
MFR #32XL037M6FA12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32XL037M6FA12, Timing Pulley 12 mm Finished Bore
MI ITEM #11569895
MFR #32XL037M6FA12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32XL037M6FA12 32XL037M6FA12, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    51.20 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057623743
  • UPC_NO
    195057623743
  • Finish
    Clear Anodized
  • Tooth Style
    XL
  • Width
    1.25 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text