1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
3525x2-3/16
Taper Lock Bushing - 3525 Series, 2-3/16 in Bore
MI ITEM #
11570565
MFR #
3525x2-3/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
B & B MANUFACTURING, INC. 3525x2-3/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
3525x2-3/16
Taper Lock Bushing - 3525 Series, 2-3/16 in Bore
MI ITEM #
11570565
MFR #
3525x2-3/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
3525X2-3/16 3525X2-3/16, TL BUSHING, 2-3
Specifications
Bushing Size
3525
Bore Type
Finished Bore
Bore Diameter
2-3/16 in
Length Through Bore
2.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data