B & B Manufacturing 36-8MX62-1610
B & B Manufacturing
36-8MX62-1610
36-8MX62-1610, Timing Pulley 1610
MI ITEM #11571134
MFR #36-8MX62-1610
List Price
$270.15
/each
List Price
$270.15
/each
36-8MX62-1610, Timing Pulley 1610
MI ITEM #11571134
MFR #36-8MX62-1610
B & B Manufacturing 36-8MX62-1610
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36-8MX62-1610, Timing Pulley 1610
MI ITEM #11571134
MFR #36-8MX62-1610

Availability:
Factory Order
List Price
$270.15
/each
List Price
$270.15
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
36-8MX62-1610 36-8MX62-1610, TIMING PULL

Specifications

Finish
Black Oxide
For Belt Width
62 mm
Manufacturer Upc Number
195057819351
Material
Ductile Iron
Number Of Teeth
36
Tooth Style
8MX
Width
4.0 in.
Product Type
Timing Belt Pulleys
Flange Material
Steel
Number Of Teeth
36
Product Types
Timing Pulley

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data