Motion
6B68SK
V-Belt Pulley - A, B Belt Section, 6 Groove, 7.1500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #11577404
MFR #6B68SK
Your Price$226.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 6 Groove, 7.1500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #11577404
MFR #6B68SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$226.92/each(List $260.96)

Overview

Mfr description
6B68SK 6B68SK, V-BELT PULLEY, 6 GROOVES

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057095175
  • UPC_NO
    00195057095175
  • Bore in String
    Bored for SK Bushing
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text