Motion
71MXL025G
Timing Belt - 144.272 mm Pitch Length, 71 Teeth, Neoprene Material
MI ITEM #11577852
MFR #71MXL025G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 144.272 mm Pitch Length, 71 Teeth, Neoprene Material
MI ITEM #11577852
MFR #71MXL025G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71MXL025G 71MXL025G, TIMING BELT, NEOPRE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    6.4 mm
  • Tooth Style
    MXL
  • Pitch Length
    144.272 mm
  • Manufacturer Upc Number
    00195057913936
  • UPC_NO
    00195057913936
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text