Motion
F180-14MX-37-40-E

B & B MANUFACTURING, INC.
F180-14MX-37-40-E

F180-14MX-37-40-E, Timing Pulley E
MI ITEM #11580804
MFR #F180-14MX-37-40-E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B & B MANUFACTURING, INC.
F180-14MX-37-40-E

F180-14MX-37-40-E, Timing Pulley E
MI ITEM #11580804
MFR #F180-14MX-37-40-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F180-14MX-37-40-E F180-14MX-37-40-E, TIM

Specifications

  • Number Of Teeth
  • Outside Diameter
    31.4688 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057212510
  • UPC_NO
    00195057212510
  • Finish
    Black Oxide
  • Tooth Style
    14MX
  • Width
    31.47 in.
  • For Belt Width
    40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text