Motion
CXR-2.50E-SS-R

PCI
CXR-2.50E-SS-R

Crowned XR Roller - CXR-SS-R Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #11613120
MFR #CXR-2.50E-SS-R
List Price$704.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CXR-2.50E-SS-R

Crowned XR Roller - CXR-SS-R Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #11613120
MFR #CXR-2.50E-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$704.84/each for your price

Overview

Mfr description
CXR-2.50E-SS-R CXR-2.50E-SS-R (CROWNED -
  • Crowned XR Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Outside Diameter
    2.5000 in
  • Hex Size
    0.3750 in
  • Thread Length
    1.1250 in
  • Thread Size
    1-14
  • Radial Dynamic Load Capacity
    13720 lbf
  • Radial Static Load Capacity
    14800 lbf
  • Max Rpm
    2100 rpm
  • Seal Type
    Dual Rubber Lip
  • Lubrication Type
    Regreasable
  • Series
    CXR-SS-R
  • UPC_NO
    841946132499
  • Weight
    2.24 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text