Aerochem Inc FLSANIH70FF208L AERO LIQUID HAND SANI70%
Aerochem Inc
FLSANIH70FF208L AERO LIQUID HAND SANI70%
AERO LIQUID HAND SANI70%ALC 208L-F. F.
MI ITEM #11613931
MFR #FLSANIH70FF208L AERO LIQUID HAND SANI70%
Quote Required
This product requires a Quote Request
Aerochem Inc
FLSANIH70FF208L AERO LIQUID HAND SANI70%
AERO LIQUID HAND SANI70%ALC 208L-F. F.
MI ITEM #11613931
MFR #FLSANIH70FF208L AERO LIQUID HAND SANI70%
Aerochem Inc FLSANIH70FF208L AERO LIQUID HAND SANI70%
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Aerochem Inc
FLSANIH70FF208L AERO LIQUID HAND SANI70%

AERO LIQUID HAND SANI70%ALC 208L-F. F.
MI ITEM #11613931
MFR #FLSANIH70FF208L AERO LIQUID HAND SANI70%

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FLSANIH70FF208L AERO LIQUID HAND SANI70%
  • Liquid 70% alcohol fragrance free solution
  • Kills harmful germs & bacteria
  • Perfect for taking on the go
  • Enhanced with vitamin E and moisturizing solution, leaving no residue
  • Health Canada approved
  • NPN: 80098560
  • Spray once, germs gone. Fast, easy and effective solution for disinfecting hands.

Specifications

Additional Details
Liquid Sanitizer
Alcohol Content
0.7
Ammonia Content
0
Chemical Type
Alcohol
Cleaner Type
Hand Sanitizer
Color
Clear, Clear
Concentration
RTU
Container Size
55 gal, 208 L
Container Type
Drum
Flammability
Flammable
Foam Action
No
For Use With
RTU
Form
Liquid
Indoor/Outdoor Use
Yes
Industry Standards Met
No
Overall Depth
23.6 in
Overall Height
35 in
Overall Width
23.6 in
Package Quantity
1
Product Types
Liquid Sanitizer, Liquid Sanitizer
Scent
Fragrance Free
Solvent Free
No
Surfaces Cleaned
Hands
Waterless
Waterless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data